Motion
FF255N 3 7/16 FLANGE BALL

LINK-BELT
FF255N 3 7/16 FLANGE BALL

Flange-Mount Ball Bearing Unit - 3-7/16 in Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, N Lip Seal Seal
MI ITEM #02923442
MFR #FF255N 3 7/16 FLANGE BALL
Price$3,421.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
FF255N 3 7/16 FLANGE BALL

Flange-Mount Ball Bearing Unit - 3-7/16 in Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, N Lip Seal Seal
MI ITEM #02923442
MFR #FF255N 3 7/16 FLANGE BALL

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$3,421.78/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    6.7500 in
  • Bolt Hole Spacing
    6-3/4 in
  • Bolt Size
    3/4 in
  • Bore Diameter  
    3-7/16 in
  • Bore Length
    7-1/8 in
  • Housing Width
    1 in
  • Length Through Bore
    7-5/8 in
  • Overall Length Diameter  
    8.5625 in
  • Weight
    50.2 lbs

Details

  • Bearing Number
    UR255A
  • Bore Type
    Straight
  • Country of Origin
    Mexico
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Grease Type
    Exxon Ronex MP Std
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Max Operating Temperature
    225 °F
  • Max Rpm
    2950 rpm
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    18850 lbs
  • Radial Static Load Capacity
    14300 lbs
  • Retainer Material
    NYLON
  • Seal Type
    N Lip Seal
  • Series
    200
  • Standards Met
    ANSI/ABMA STD 9-1990
  • Type Of Bearing
    Ball
  • UPC_NO
    793699175202

Overview

Mfr description
FF255N FLANG BLK FF255N
  • 3 7/16" Mounted Ball Bearing, Standard Duty, Cast Iron 4-Bolt Square Trough End Flange Block, Setscrew Locking, Single Lip Contact Seal

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought