Motion
FLEB22448H 3 FLANGE ROLLER

LINK-BELT
FLEB22448H 3 FLANGE ROLLER

Four-Bolt Square Roller Bearing Unit - 3 in Bore , Set Screw, Expansion Bearing (Floating), Cast Iron Housing
Mi Item #02923444
MFR #FLEB22448H 3 FLANGE ROLLER
Price$6,046.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
FLEB22448H 3 FLANGE ROLLER

Four-Bolt Square Roller Bearing Unit - 3 in Bore , Set Screw, Expansion Bearing (Floating), Cast Iron Housing
Mi Item #02923444
MFR #FLEB22448H 3 FLANGE ROLLER

Mfr description
FLEB22448H FLANG BLK FLE-B22448H
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,046.21/each

Specifications

Dimensions

  • Bolt Circle Diameter  
    7.8750 in
  • Bore Diameter  
    3 in
  • Weight
    25 lbs

Details

  • Expansion Type
    Expansion Bearing (Floating)
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Manufacturer Upc Number
    662327410513
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Roller Bearing Units
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    662327410513
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)