Motion
PB224M65H 65MM PILLOW RLR BRG

LINK-BELT
PB224M65H 65MM PILLOW RLR BRG

Pillow Block Ball Bearing Unit - 65 mm Bore, 2-Bolt Base Mount, Set Screw Locking, Cast Iron Housing Material
Mi Item #02923458
MFR #PB224M65H 65MM PILLOW RLR BRG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
PB224M65H 65MM PILLOW RLR BRG

Pillow Block Ball Bearing Unit - 65 mm Bore, 2-Bolt Base Mount, Set Screw Locking, Cast Iron Housing Material
Mi Item #02923458
MFR #PB224M65H 65MM PILLOW RLR BRG

Mfr description
PB224M65H PILLOWBLK P-B224M65H
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline
    3.2500 in
  • Bolt Center To Center Length
    8.1250 in
  • Bore Diameter
    65 mm
  • Weight
    28.46 lbs

Details

  • Bore Type
    Round
  • Housing Material
    Cast Iron
  • Housing Type
    Two-Bolt Pillow Block
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Manufacturer Upc Number
    662327428853
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Seal Type
    Clearance Seal
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    662327428853
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)