Motion
PLB68M115FR

LINK-BELT
PLB68M115FR

Pillow Block Housing - Four-Bolt Base, Split Pillow Block, Cast Iron
Mi Item #02923464
MFR #PLB68M115FR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
PLB68M115FR

Pillow Block Housing - Four-Bolt Base, Split Pillow Block, Cast Iron
Mi Item #02923464
MFR #PLB68M115FR

Mfr description
PLB68M115FR PILLOWBLK P-LB68M115FR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline  
    152.40 mm
  • Base Width
    130.20 mm
  • Bolt Center To Center Length
    371.50 mm to 406.40 mm
  • Bore Diameter
    115 mm
  • Compatible Bore Diameter
    115 mm
  • Overall Length  
    466.7 mm
  • Overall Width  
    5.1250 in
  • Weight
    156 lbs

Details

  • Compatible Bearing Series Part Num
    6600, 6800
  • Compatible Bearing Type
    Spherical Roller
  • Finish Coating
    Uncoated
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Mounting Type
    Four-Bolt Base
  • Product Type
    Pillow Block Housings
  • Series
    6800
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)