Motion
MSQB20L2
Rotary Table
Mi Item #02923676
MFR #MSQB20L2
Price$534.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rotary Table
Mi Item #02923676
MFR #MSQB20L2

Mfr description
MSQB20L2 CYLINDER
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$534.19/each

Specifications

Dimensions

  • Body Size
    20 mm
  • Bore Diameter  
    18 mm
  • Overall Height
    54 mm
  • Overall Length
    117 mm
  • Overall Width
    117.1 mm
  • Port 1 Size/Type
    M5 x 0.8 Female

Details

  • Actuator Type
    Rack-and-Pinion
  • Angle of Rotation
    180 °
  • Cushion Type
    Shock Absorber
  • Mount Type
    Basic
  • Operating Pressure Range
    +0.1 to +0.2 MPa
  • Operating Temperature Range
    0 to +60 °C
  • Options Included
    Magnetized
  • Rotation Speed Range
    0.2 to 1 s/90°
  • Standards Met
    JIS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)