Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VNB714A-50A-3DL

Solenoid Valve - Female, 110 V ac
MI ITEM #02923690
MFR #VNB714A-50A-3DL

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
VNB714A-50A-3DL
  • External pilot solenoid type
  • Flow rate ranges from Cv of 0.80 to 43
  • Orifice size: 7mm to 50mm
  • Port size: 1/8 to 2 Rc(PT)
  • Seal material: NBR, FKM, EPR

Specifications

  • Port Gender
    Female
  • Flow Coefficient Cv Flow Factor Kv
    29 Cv
  • Solenoid Electrical Entry
    DIN Terminal
  • Solenoid Supply Voltage
    110 V ac
  • Solenoid Supply Frequency
    50 Hz, 60 Hz
  • Orifice Diameter
    33 mm
  • Seal Material
    Nitrile
  • Body Material
    Bronze
  • Standards Met
    JIS
  • Operating Pressure Range
    +0.25 to +0.7 MPa
  • Operating Temperature Range
    -5 to +60 °C
  • Number Of Solenoids
    1
  • Solenoid Power Consumption
    5 W
  • Solenoid Allowable Voltage Fluct
    -10 to +15 %
  • Actuation
    Piloted Solenoid
  • Maximum Operating Pressure
    +0.7 Mpa2
  • Minimum Operating Pressure
    +0.2 MPa
  • Overall Length
    170 mm
  • Overall Width
    113 mm
  • Overall Height
    140 mm
  • Port 1 Size/Type
    2 BSPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought