Motion
MO600A-G 2 FB CL

MORSE
MO600A-G 2 FB CL

Cam Clutch - M Series Series, 2 in Bore Diameter, 5.375 in Overall Diameter, Torque Capacity 2250, Operation Mode: Backstopping, Indexing, Overrunning
Mi Item #02923694
MFR #MO600A-G 2 FB CL
Price$4,540.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
MO600A-G 2 FB CL

Cam Clutch - M Series Series, 2 in Bore Diameter, 5.375 in Overall Diameter, Torque Capacity 2250, Operation Mode: Backstopping, Indexing, Overrunning
Mi Item #02923694
MFR #MO600A-G 2 FB CL

Mfr description
MO600A-G X 2 CLUTCH 644108
  • Morse Mechanical Clutches offer the most complete and versatile selection of backstop, overriding, and index cluthes in the industry The M series ball bearing clutch contain precision formed cams made from high quality steel and precision ground. Our most versatile clutch, this unit is the workhorse of the industry MO is made with felt grease seals to minimize drag for high speed inner race overrunning application. Delivered with standard grease lubrication
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,540.96/each

Specifications

Dimensions

  • Bore Diameter
    2 in
  • Bore Size
    2.0000 in, 50.80 mm
  • Clutch Size Code
    600
  • Inner Race Width
    3.75 in
  • Maximum Bore
    2.0000 in
  • Maximum Bore Diameter
    2.0000 in
  • Min Bore Diameter
    1.2500 in
  • Minimum Bore
    1.2500 in
  • Outer Width
    3.625 in
  • Overall Diameter
    5.375 in
  • Weight
    19.00 lbs

Details

  • Additional Details
    M Series ball bearing clutches contain precision formed cams made from high quality steel that are hardened then precision finished. Our most versatile and custom configurable clutch, this unit is the workhorse of the industry. The unique finishing process provides a smooth cam surface resulting in uniform contact with the races, providing even load distribution and prolonged wear life. These clutch models are designed to mount on through shafts and are secured to the shaft by a matching key provided with each stock bore clutch. Grease lubrication for each series can be provided at no additional cost. Made with felt grease seals to minimize seal drag for high speed inner race overrunning applications. The MO model is delivered with standard grease lubrication.
  • Bearing Support
    No
  • CAD Drawing
  • Drag Torque
    0.63 ft-lbs
  • Lubrication
    Grease
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    MO600A-G 2 FB CL
  • Manufacturer Product Page
  • Mode of Operation
    Backstopping, Indexing, Overrunning
  • Model Type
    MO
  • Normal Over Running Drag
    0.63 ft-lbs
  • Over Running Rpm Inner Race
    2400
  • Over Running Rpm Outer Race
    700
  • Series
    M Series
  • Torque Capacity
    2250
  • UPC_NO
    662288502289
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)