Motion
50-2R 100 ft

MORSE
50-2R 100 ft

330807 Roller Chain - Standard Series, 50 / 5/8 in Pitch, Riveted, 2 Strand, Carbon Steel Material, 100 ft Length
MI ITEM #02923744
MFR #50-2R 100 ft
Your Price$84.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
50-2R 100 ft

330807 Roller Chain - Standard Series, 50 / 5/8 in Pitch, Riveted, 2 Strand, Carbon Steel Material, 100 ft Length
MI ITEM #02923744
MFR #50-2R 100 ft

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$84.73/each(List $97.44)

Overview

Mfr description
50-2 RIV 100FT REEL CHAIN
  • Unmatched Quality and Performance
  • Far exceeds ANSI performance standards
  • Rigid manufacturing processes result in a fully-featured chain
  • Price per foot

Specifications

  • Measurement Standard
    Imperial
  • Series
    Standard
  • Chain Construction
    Riveted
  • Number Of Strands Across
    2
  • Material
    Carbon Steel
  • Overall Length
    100 ft
  • Finish Coating
    Uncoated
  • Link Plate Thickness
    0.0800 in
  • Pin Diameter
    0.2000 in
  • Plate Height
    0.5840 in
  • Roller Diameter
    0.4000 in
  • Tensile Strength
    12200 lbs
  • Chain Number & Pitch
    50 / 5/8 in
  • Roller Width
    0.3750 in
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    330807
  • Manufacturer Upc Number
    662288467731
  • UPC_NO
    662288467731
  • Weight per Foot
    1.36 lbs
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text