Motion
A-10
Pneumatic Plug - Brass Body Material, 1/4 in NPT, 1/4 – 18 Male Thread, 300 psi psi, 1/4 in Body Size, Buna-N Seal
MI ITEM #02923808
MFR #A-10
Your Price$8.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Plug - Brass Body Material, 1/4 in NPT, 1/4 – 18 Male Thread, 300 psi psi, 1/4 in Body Size, Buna-N Seal
MI ITEM #02923808
MFR #A-10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$8.77/each(List $10.08)

Overview

Mfr description
A-10 PLUG

Specifications

  • Application
    Pneumatic
  • Coupling Component
    Plug
  • Hose Connection Type
    Male NPT
  • Thread Hose I.D. Tube O.D.
    1/4 in
  • Actual Thread Size
    1/4 – 18 NPT
  • Working Pressure Range
    251 to 350 psi
  • Working Pressure
    300 psi
  • Body Material
    Brass
  • Seal Material
    Buna-N
  • Description Keyword
    1/4 in NPT, 1/4 – 18 Male Thread
  • Body Size
    1/4 in
  • Standard Interchange
    Hansen 700 Series
  • Industry/Application
    Welding, Chambers, Cool & Heat
  • Weight
    0.062 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought