Motion
GNE70-KRR-B

INA (SCHAEFFLER)
GNE70-KRR-B

Ball Insert Bearing - Straight Bore, 70 mm Bore Diam., 150 mm OD, 75.50 mm Width, Medium Duty, Eccentric Collar Locking
MI ITEM #02923870
MFR #GNE70-KRR-B
Your Price$1,293.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
GNE70-KRR-B

Ball Insert Bearing - Straight Bore, 70 mm Bore Diam., 150 mm OD, 75.50 mm Width, Medium Duty, Eccentric Collar Locking
MI ITEM #02923870
MFR #GNE70-KRR-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,293.08/each(List $1,295.25)

Overview

Mfr description
GNE70-XL-KRR-B INSERT BALL BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
    75.50 mm
  • Outer Ring Width
  • Duty Type
    Medium Duty
  • Inner Ring Width
  • Locking Device
    Eccentric Collar
  • Operating Temperature Range
    -20 to +120 °C
  • Radial Dynamic Load Capacity
    104000 N
  • Radial Static Load Capacity
    68000 N
  • Finish Coating
    Uncoated
  • Seal Type
    Contact Seal
  • Series
    GNE..-KRR-B
  • UPC_NO
    4012802803563
  • Weight
    11.35 lbs
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought