Motion
LFR5208-40-2Z

INA (SCHAEFFLER)
LFR5208-40-2Z

U-groove Yoke Roller - 98 mm Roller Dia., 36 mm Width, 40 mm Bore Dia., Sealed
Mi Item #02923896
MFR #LFR5208-40-2Z
Price$718.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
LFR5208-40-2Z

U-groove Yoke Roller - 98 mm Roller Dia., 36 mm Width, 40 mm Bore Dia., Sealed
Mi Item #02923896
MFR #LFR5208-40-2Z

Mfr description
LFR5208-40-2Z
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$718.75/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Outside Diameter
    98 mm
  • Overall Width
    38 mm
  • Roller Diameter  
    98 mm
  • Roller Width  
    36 mm
  • Weight
    3.6 lbs

Details

  • Bearing Element
    Ball
  • Closure Type
    Sealed
  • Manufacturer Catalog
  • Manufacturer Upc Number
    4012802784350
  • Product Type
    U-Groove Yoke Rollers
  • Radial Dynamic Load Capacity
    51000 N
  • Radial Static Load Capacity
    58000 N
  • Seal Type
    Gap Seals
  • Series
    LFR
  • UPC_NO
    4012802784350
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)