Motion
LR604-2RSR
Crowned & Flat Yoke Roller - 13 mm Roller Dia, 4 mm Roller Width, Sealed
Mi Item #02923899
MFR #LR604-2RSR
Price$66.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned & Flat Yoke Roller - 13 mm Roller Dia, 4 mm Roller Width, Sealed
Mi Item #02923899
MFR #LR604-2RSR

Mfr description
LR604-2RSR YOKE TYPE TRACK ROLLER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$66.20/each

Specifications

Dimensions

  • Bore Diameter  
    4 mm
  • Roller Diameter  
    13 mm
  • Roller Width  
    4 mm
  • Weight
    0.02 lbs

Details

  • Bearing Element
    Ball
  • Closure Type
    Sealed
  • Product Type
    Crowned & Flat Yoke Rollers
  • UPC_NO
    4012802284188
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)