Motion
PCJY40-N
Flange-Mount Housing - Four-Bolt Square, Solid Housing, Cast Iron, Uncoated
MI ITEM #02923905
MFR #PCJY40-N
Your Price$202.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange-Mount Housing - Four-Bolt Square, Solid Housing, Cast Iron, Uncoated
MI ITEM #02923905
MFR #PCJY40-N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$202.33/each(List $232.68)

Overview

Mfr description
PCJY40-XL-N

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Cast Iron
  • Bolt Center To Center Length
  • Bolt Circle Diameter
  • Overall Length Diameter
  • Compatible Bearing Type
    Ball Bearing
  • Compatible Bore Diameter
    1.5000 in, 1.5625 in
  • Finish Coating
    Uncoated
  • Series
    PCJY
  • Housing Construction
    Solid
  • UPC_NO
    4012802824186
  • Weight
    4.73 lbs
  • Overall Depth
    52.95 mm
  • Mounting Type
    Four-Bolt Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text