Motion
PCSLT20
Flange-mount Housing - 2-Bolt Flange, Housing: Solid, 6.4063 in Overall Length, Cast Iron Material
Mi Item #02923906
MFR #PCSLT20
Price$84.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange-mount Housing - 2-Bolt Flange, Housing: Solid, 6.4063 in Overall Length, Cast Iron Material
Mi Item #02923906
MFR #PCSLT20

Mfr description
PCSLT20-XL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$84.54/each

Specifications

Dimensions

  • Bolt Center To Center Length
    5.1250 in
  • Compatible Bore Diameter
    2.0000 in, 2.0625 in, 2.1250 in, 2.1875 in
  • Overall Depth
    26.1 mm
  • Overall Length
    3.5630 in
  • Overall Length Diameter
    6.4063 in
  • Weight
    0.53 lbs

Details

  • Compatible Bearing Type
    Ball Bearing
  • Finish Coating
    Uncoated
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Mounting Type
    2-Bolt Flange
  • Product Type
    Flange-Mount Housings
  • Series
    PCSLT
  • UPC_NO
    4012802820119
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)