Motion
RCJT20-XL-N

INA (SCHAEFFLER)
RCJT20-XL-N

Flange-Mount Housing - 40 mm Bore, 2-Bolt Flange, Cast Iron Housing Material
Mi Item #02923911
MFR #RCJT20-XL-N
Price$135.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
RCJT20-XL-N

Flange-Mount Housing - 40 mm Bore, 2-Bolt Flange, Cast Iron Housing Material
Mi Item #02923911
MFR #RCJT20-XL-N

Mfr description
RCJT20-XL-N
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$135.70/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    3.8906 in
  • Bore Diameter  
    40 mm
  • Compatible Bore Diameter
    1.0000 in, 25 mm
  • Overall Depth
    45.6 mm
  • Overall Length Diameter  
    2.7500 in
  • Weight
    1.37 lbs

Details

  • Compatible Bearing Type
    Ball Bearing
  • Finish Coating
    Uncoated
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Mounting Type
    2-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Series
    RCJT
  • UPC_NO
    4012802836936
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)