Motion
RCJT30-XL-N-SSA

INA (SCHAEFFLER)
RCJT30-XL-N-SSA

Flange-Mount Housing - 75 mm Bore, 2-Bolt Flange, Cast Iron Housing Material
Mi Item #02923912
MFR #RCJT30-XL-N-SSA
Price$187.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
RCJT30-XL-N-SSA

Flange-Mount Housing - 75 mm Bore, 2-Bolt Flange, Cast Iron Housing Material
Mi Item #02923912
MFR #RCJT30-XL-N-SSA

Mfr description
RCJT30-XL-N-SSA FLG BRG UNIT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$187.72/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    116.5 mm
  • Bore Diameter  
    75 mm
  • Compatible Bore Diameter
    30 mm
  • Overall Depth
    50.2 mm
  • Overall Length Diameter  
    142 mm
  • Weight
    2.32 lbs

Details

  • Compatible Bearing Type
    Ball Bearing
  • Finish Coating
    Uncoated
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Mounting Type
    2-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Series
    RCJT
  • UPC_NO
    4012802836844
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)