Motion
RHE40
Ball Bearing Take-Up Unit - Side Mount, 40 mm Bore, Cast Iron Housing, Eccentric Collar Collar, Normal Duty
MI ITEM #02923913
MFR #RHE40
List Price$275.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Bearing Take-Up Unit - Side Mount, 40 mm Bore, Cast Iron Housing, Eccentric Collar Collar, Normal Duty
MI ITEM #02923913
MFR #RHE40

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$275.23/each for your price

Overview

Mfr description
RHE40-XL

Specifications

  • Unit Type
    Side Mount
  • Bore Diameter
  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Duty Type
    Normal Duty
  • Seal Type
    R-Seal
  • Overall Length
    135 mm
  • Housing Width
    100 mm
  • Lubrication Type
    Lubrication Fitting
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Series
    RHE
  • Replacement Bearing
    GE40-XL-KRRB
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Radial Static Load Capacity
    19800 N
  • Manufacturer Catalog Number
    RHE40
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4012802788464
  • UPC_NO
    4012802788464
  • Weight
    5.12 lbs
  • Radial Dynamic Load Capacity
    34500 N
  • Product Type
    Take-Up Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought