Motion
RME80-XL
Flange-Mount Housing - 1-1/4 in Bore, 4-Bolt Flange, Cast Iron Housing Material
Mi Item #02923916
MFR #RME80-XL
Price$1,300.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange-Mount Housing - 1-1/4 in Bore, 4-Bolt Flange, Cast Iron Housing Material
Mi Item #02923916
MFR #RME80-XL

Mfr description
RME80-XL PILOTED FLANGE BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,300.81/each

Specifications

Dimensions

  • Bolt Circle Diameter  
    184 mm
  • Bore Diameter  
    1-1/4 in
  • Compatible Bore Diameter
    80 mm
  • Overall Depth
    70.7 mm
  • Overall Length Diameter  
    5.0000 in
  • Weight
    15.18 lbs

Details

  • Compatible Bearing Type
    Ball Bearing
  • Finish Coating
    Uncoated
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Series
    RME
  • UPC_NO
    4012802806915
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)