Motion
3003-B-2Z-TVH

INA (SCHAEFFLER)
3003-B-2Z-TVH

Double Row Angular Contact Bearing - 17 mm Bore, 35 mm OD, 14 mm Width, Double Shielded, Without Snap Ring, 25 ° Contact Angle, C0
MI ITEM #02923938
MFR #3003-B-2Z-TVH
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
3003-B-2Z-TVH

Double Row Angular Contact Bearing - 17 mm Bore, 35 mm OD, 14 mm Width, Double Shielded, Without Snap Ring, 25 ° Contact Angle, C0
MI ITEM #02923938
MFR #3003-B-2Z-TVH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
3003-2Z

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Row Type Fill Slot
    Double-Row Non-Fill Slot
  • Closure Type
    Double Shielded
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Contact Angle
    25 °
  • Internal Clearance
    C0
  • Radial Dynamic Load Capacity
    9200 N
  • Radial Static Load Capacity
    6200 N
  • Cage Material
    Steel
  • Max Rpm
    16800 rpm
  • Finish Coating
    Uncoated
  • Precision Rating
    Not Rated
  • Fillet Radius
    0.3 mm
  • Series
    3000
  • Weight
    0.15 lbs
  • UPC_NO
    4012802418378
  • Description
    3003-2Z
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text