Motion
30330J
NSK 30330 J METRIC TAPER BRG
Mi Item #02924217
MFR #30330J
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK 30330 J METRIC TAPER BRG
Mi Item #02924217
MFR #30330J

Mfr description
30330J METRIC TAPER BRG
  • Capable of taking high radial loads and axial loads in a single direction, NSK taper roller bearings are also available in two and four row versions to support axial loads in either direction
  • Optimized designs can be supplied with high-strength cages and, for arduous applications, in a range of advanced special materials
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    150 mm
  • Cone Width
    65 mm
  • Cup Width  
    55 mm
  • Outside Diameter
    320 mm
  • Overall Width
    72 mm
  • Weight
    25 kg

Details

  • Abma Precision Rating
    Standard accuracy
  • Bearing Type
    Single Row Tapered Roller Bearings
  • Description
    NSK High Capacity, 30330J, Metric Tapered Roller Bearing
  • Double Row Design
    Single row tapered roller bearing, series 303
  • Dynamic Load Capacity
    825000 N
  • Manufacturer Upc Number
    029176632938
  • Measurement Standard
    Metric
  • Product Type
    Tapered Roller Bearing Full Assemblies
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)