Motion
3610507100

AVENTICS
3610507100

3610507100 VALVE
MI ITEM #02924306
MFR #3610507100
List Price$431.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
3610507100

3610507100 VALVE
MI ITEM #02924306
MFR #3610507100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$431.90/each for your price

Overview

Mfr description
3610507100 VALVE

Specifications

  • Maximum Air Flow
    31 scfm
  • Maximum Set Pressure
    145 psi
  • Operating Temperature Range
    -25 To 70 °C
  • Minimum Set Pressure
    1.45 psi
  • Thread Standard
    G
  • Maximum Operating Pressure
    10 bar
  • Weight
    1.15 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought