Motion
5211780030

AVENTICS
5211780030

Tie Rod Air Cylinder - 40 mm Bore, 200 mm Stroke, 18 mm Rod, M16x1.5 Male Thread, Single Rod, Basic, MX0 Mount, Cushion Both Ends, 1/4 BSPP Ports
Mi Item #02924324
MFR #5211780030
Price$716.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
5211780030

Tie Rod Air Cylinder - 40 mm Bore, 200 mm Stroke, 18 mm Rod, M16x1.5 Male Thread, Single Rod, Basic, MX0 Mount, Cushion Both Ends, 1/4 BSPP Ports
Mi Item #02924324
MFR #5211780030

Mfr description
5211780030 CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$716.79/each

Specifications

Dimensions

  • Bore Diameter
    40 mm
  • Overall Height
    52 mm
  • Overall Length
    510 mm
  • Overall Width
    52 mm
  • Port Size
    1/4 BSPP
  • Rod - Thread Size
    M16x1.5 Male Thread
  • Rod Size
    18 mm
  • Stroke
    200 mm

Details

  • Cushion Type
    Cushion Both Ends
  • Cylinder Type
    Metric
  • Locking Position
    Without Locks
  • Maximum Operating Pressure
    145 psi
  • Minimum Operating Pressure
    22 psi
  • Mounting Type
    Basic, MX0
  • Operating Pressure Range
    22 to 145 psi
  • Operating Temperature Range
    -5 to 176 °F
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    BSPP
  • Product Type
    Tie Rod Air Cylinders
  • Rod Clevis
    1822122005 Galvanized Steel, 3590505000 Stainless Steel
  • Rod Gender
    Male
  • Rod Thread Standard
    ISO
  • Rod Type
    Single Rod
  • Series
    322/521
  • Sperical Rod Eye
    1822124005 Female Thread
  • Standards Met
    ISO 8573-1:2001
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)