Motion
5610111000

AVENTICS
5610111000

Standard Air Regulator - 12 scfm, BSPP 0.1250 Port, 1.45 to 87 psi
MI ITEM #02924332
MFR #5610111000
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
5610111000

Standard Air Regulator - 12 scfm, BSPP 0.1250 Port, 1.45 to 87 psi
MI ITEM #02924332
MFR #5610111000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
5610111000 ND4 EP 0-6BAR 0-20MA 0-20MAF

Specifications

  • Maximum Air Flow
    12 scfm
  • Port Size
    1/8 BSPP
  • Set Pressure Range
    1.45 to 87 psi
  • Maximum Set Pressure
    87 psi
  • Operating Temperature Range
    41 to 122 °F
  • Fluid Comp
    Air
  • Standards Met
    CE, JIS
  • Overall Length
    57 mm
  • Overall Width
    87 mm
  • Overall Height
    124 mm
  • Max Operating Temperature
    122 °F
  • Minimum Set Pressure
    1.45 psi
  • Thread Standard
    BSPP
  • Maximum Operating Pressure
    116 psi
  • Port Gender
    Female
  • Min Operating Temperature
    41 °F
  • Product Type
    Standard Air Regulators

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought