Motion
5711100200

AVENTICS
5711100200

Air Piloted Valve - Body Ported, 5 Port, 2 Position, Single Pilot
MI ITEM #02924338
MFR #5711100200
List Price$416.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
5711100200

Air Piloted Valve - Body Ported, 5 Port, 2 Position, Single Pilot
MI ITEM #02924338
MFR #5711100200

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$416.21/each for your price

Overview

Mfr description
5711100200 3/2 VALVE ND12 M22X1.5AIRPIL

Specifications

  • Piping Type
    Body Ported
  • Flow Direction
    3-Way
  • Number Of Ports
  • Number Of Pilots
    Single Pilot
  • Number Of Positions
    2
  • Flow Rate
    141.26 cfm
  • Operating Medium
    Compressed Air
  • Operating Pressure Range
    -13.78 to 232 psi
  • Operating Temperature Range
    -13 to 158 °F
  • Maximum Operating Pressure
    232 psi
  • Seal Material
    Nitrile Rubber, Polyurethane
  • Body Material
    Aluminum, Fiberglass Reinforced Polyamide
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought