Motion
5711100300

AVENTICS
5711100300

Air Piloted Valve - 3 Port, 2 Position, Single Pilot
Mi Item #02924339
MFR #5711100300
Price$319.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
5711100300

Air Piloted Valve - 3 Port, 2 Position, Single Pilot
Mi Item #02924339
MFR #5711100300

Mfr description
5711100300 VALVE, 3/2 CONTROL VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$319.48/each

Specifications

Dimensions

  • Overall Height
    74 mm
  • Overall Length
    142.3 mm
  • Overall Width
    40 mm
  • Port 1 Size/Type
    1/2 BSPP

Details

  • Body Material
    Aluminum, Fiberglass Reinforced Polyamide
  • Flow Direction
    2-Way
  • Flow Rate
    141.26 cfm
  • Manufacturer Product Page
  • Maximum Operating Pressure
    +16 bar
  • Normal State
    Normally Closed
  • Number Of Pilots
    Single Pilot
  • Number Of Ports  
    3
  • Number Of Positions
    2
  • Operating Medium
    Compressed Air
  • Operating Pressure Range
    -0.95 to +16 bar
  • Operating Temperature Range
    -25 to +70 °C
  • Seal Material
    ABS, Polyurethane
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)