Motion
R433030163

AVENTICS
R433030163

NFPA Low Pressure Hydraulic Cylinder - 1000 psi, 4.000 in Bore, MF1 Mount, 1.375 in Rod, 1-14 M Thread
MI ITEM #02924349
MFR #R433030163
List Price$1,515.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R433030163

NFPA Low Pressure Hydraulic Cylinder - 1000 psi, 4.000 in Bore, MF1 Mount, 1.375 in Rod, 1-14 M Thread
MI ITEM #02924349
MFR #R433030163

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,515.98/each for your price

Overview

Mfr description
R433030163 CYL, 4 MF1-PH 1-3/8R W/1-14M

Specifications

  • Cylinder Operating Pressure
    1000 psi
  • Bore Size
    4.000 in
  • Rod Diameter
    1.375 in
  • Rod - Thread Size
    1-14 M
  • Cushion Type
    None
  • Style
    Low Pressure Hydraulic
  • Mounting Type
    MF1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought