Motion
R433004645

AVENTICS
R433004645

NFPA High Pressure Hydraulic Cylinder - 3000 psi, 1.500 in Bore, MP1 Mount, 0.625 in Rod, 1/2-20 M Thread
MI ITEM #02924367
MFR #R433004645
List Price$888.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R433004645

NFPA High Pressure Hydraulic Cylinder - 3000 psi, 1.500 in Bore, MP1 Mount, 0.625 in Rod, 1/2-20 M Thread
MI ITEM #02924367
MFR #R433004645

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$888.91/each for your price

Overview

Mfr description
R433004645 1 1/2 MP1-HH 5/8R 1/2-20M

Specifications

  • Cylinder Operating Pressure
    3000 psi
  • Bore Size
    1.500 in
  • Rod Diameter
    0.625 in
  • Rod - Thread Size
    1/2-20 M
  • Cushion Type
    None
  • Style
    High Pressure Hydraulic
  • Mounting Type
    MP1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought