Motion
R433030325

AVENTICS
R433030325

NFPA Low Pressure Hydraulic Cylinder - 750 psi, 6.000 in Bore, MT1 Mount, 2.500 in Rod, 1 7/8-12 M Thread
MI ITEM #02924405
MFR #R433030325
List Price$3,113.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R433030325

NFPA Low Pressure Hydraulic Cylinder - 750 psi, 6.000 in Bore, MT1 Mount, 2.500 in Rod, 1 7/8-12 M Thread
MI ITEM #02924405
MFR #R433030325

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,113.20/each for your price

Overview

Mfr description
R433030325 6 MT1-PH 2 1/2 R 1 7/8-12 M

Specifications

  • Cylinder Operating Pressure
    750 psi
  • Bore Size
    6.000 in
  • Rod Diameter
    2.500 in
  • Rod - Thread Size
    1 7/8-12 M
  • Cushion Type
    None
  • Style
    Low Pressure Hydraulic
  • Mounting Type
    MT1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought