Motion
05027
Wypall® L40 All Purpose Cleaning Wipe - Treated, Cellulose, Number of Wipes: 200
Mi Item #02924612
MFR #05027
Price$6.51/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wypall® L40 All Purpose Cleaning Wipe - Treated, Cellulose, Number of Wipes: 200
Mi Item #02924612
MFR #05027

Mfr description
05027 L40 WIPER ROLLS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.51/rl

Specifications

Dimensions

  • Weight
    18.60 lbs
  • Wipe Length
    11 in
  • Wipe Width
    10.4 in

Details

  • Cleaning Wipe Type
    All Purpose
  • Color
    White
  • Number of Wipes
    200
  • Package Quantity Per Case
    1680
  • Surfaces Cleaned
    Skin
  • Treated Or Dry
    Treated
  • UPC_NO
    10036000050278
  • Wipe Material
    Cellulose
  • Wipe Presentation
    Roll
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)