Motion
66243428329

NORTON ABRASIVES
66243428329

Tool & Cutter Grinding Wheel - Grade: Medium, Grit Number: 60, Wheel Diameter: 2 in, Maximum RPM: 16235 rpm
Mi Item #02924664
MFR #66243428329
Price$15.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66243428329

Tool & Cutter Grinding Wheel - Grade: Medium, Grit Number: 60, Wheel Diameter: 2 in, Maximum RPM: 16235 rpm
Mi Item #02924664
MFR #66243428329

Mfr description
66243428329 2 X 1 X 3/8 32A60-KVBE TY 5
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$15.23/each

Specifications

Dimensions

  • Arbor Hole Size
    3/8 in
  • Arbor Size
    3/8 in
  • Center Hole Diameter
    3/8 in
  • Disc Diameter
    2 in
  • Face Rim Width
    1 in
  • Hole Size
    3/8 in
  • Overall Diameter
    2 in
  • Overall Thickness
    1 in
  • Recess Depth
    1/2 in
  • Recess Diameter
    3/4 in
  • Wheel Diameter
    2 in
  • Wheel Thickness
    1 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Additional Details
    Recessed On One Side, Vitrified Bond, Better Tier
  • Application
    Stock Removal, Surface Grinding, Tool And Cutter Grinding, Tool Sharpening, Truing And Dressing
  • Arbor Type
    Straight Hole
  • Bond Type
    Vitrified
  • For Use With
    Cylindrical Grinder, Id Grinder, Surface Grinder
  • Form Type
    Type 05
  • Grade
    Medium
  • Grit Grade
    Medium
  • Grit Number
    60
  • Material
    Aluminum Oxide
  • Max Rpm
    16235 rpm
  • Package Quantity
    5
  • Specification
    32A60-KVBE
  • Tool Comp
    Cylindrical Grinder, Id Grinder, Surface Grinder
  • UPC_NO
    66243428329
  • Wheel Hardness
    K
  • Wheel Type
    Type 05
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)