Motion
101026
AF 912 Aluminum Tape - Non-Conductive - Synthetic Rubber Adhesive - Adhesion Strength: 126oz/" - 46m Long
MI ITEM #02924697
MFR #101026
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AF 912 Aluminum Tape - Non-Conductive - Synthetic Rubber Adhesive - Adhesion Strength: 126oz/" - 46m Long
MI ITEM #02924697
MFR #101026

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
AF 912 SIL 48MM X 46M

Specifications

  • Conductivity
    Non-Conductive
  • Adhesion Strength
    126 oz-in
  • Length
    46 m
  • Width
    48 mm
  • Foil Thickness
    0.09 mm
  • Total Thickness
    0.16 mm
  • Backing Material
    Aluminum
  • Elongation at Break
    2 %
  • Tensile Strength
    11 in
  • Shelf Life
    12 months
  • Min Operating Temperature
    +32 °F
  • Max Operating Temperature
    +230 °F
  • Operating Temperature Range
    +32 to +230 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought