1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SHURTAPE TECHNOLOGIES
100738
Film Tape - Length: 55 m, Width: 18 mm, Thick: 6.4 mil, Natural
MI ITEM #
02924751
MFR #
100738
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Adhesives, Sealants and Tape
Tape
Film Tape
SHURTAPE TECHNOLOGIES 100738
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SHURTAPE TECHNOLOGIES
100738
Film Tape - Length: 55 m, Width: 18 mm, Thick: 6.4 mil, Natural
MI ITEM #
02924751
MFR #
100738
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
COL 00 NAT 18MM X 55M
Specifications
Backing Material
Crepe Paper
Adhesion Strength
40 oz-in
Color
Natural
Length
55 m
Width
18 mm
Thickness
6.4 mil
Max Operating Temperature
+150 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data