1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Previous Page
Home
Adhesives, Sealants and Tape
Tape
Film Tape
SHURTAPE TECHNOLOGIES 100749
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SHURTAPE TECHNOLOGIES
100749
Film Tape - Length: 55 m, Width: 36 mm, Thick: 6.4 mil, Natural
MI ITEM #
02924753
MFR #
100749
Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can
request an item
or
contact us
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
COL 00 NAT 36MM X 55M
Specifications
Backing Material
Crepe Paper
Adhesion Strength
40 oz-in
Color
Natural
Length
55 m
Width
36 mm
Thickness
6.4 mil
Max Operating Temperature
+150 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought