1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SHURTAPE TECHNOLOGIES
101534
Film Tape - Length: 55 m, Width: 48 mm, Thick: 6.4 mil, Natural
MI ITEM #
02924754
MFR #
101534
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Adhesives, Sealants and Tape
Tape
Film Tape
SHURTAPE TECHNOLOGIES 101534
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SHURTAPE TECHNOLOGIES
101534
Film Tape - Length: 55 m, Width: 48 mm, Thick: 6.4 mil, Natural
MI ITEM #
02924754
MFR #
101534
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Length
55 m
Thickness
6.4 mil
Width
48 mm
Details
Adhesion Strength
40 oz-in
Backing Material
Crepe Paper
Color
Natural
Max Operating Temperature
+150 °F
Overview
Mfr description
COL 00 NAT 48MM X 55M
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought