1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SHURTAPE TECHNOLOGIES
201988
Packaging Tape - Single-Sided, Beige Color, 19 in-lbs Tensile Strength, 55 m Long
MI ITEM #
02924760
MFR #
201988
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Adhesives, Sealants and Tape
Tape
Office and Packaging Tape
Packaging Tape
SHURTAPE TECHNOLOGIES 201988
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SHURTAPE TECHNOLOGIES
201988
Packaging Tape - Single-Sided, Beige Color, 19 in-lbs Tensile Strength, 55 m Long
MI ITEM #
02924760
MFR #
201988
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
CP 101 NAT 48MM X 55M
Specifications
Backing Material
Crepe Paper
Color
Beige
Dispenser Type
Hand
Elongation at Break
8 %
Length
55 m
Tensile Strength
19 in/lb
Thickness
4.9 mil
Width
48 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought