Motion
101008
Packaging Tape - Beige Color, 18 in/lb Tensile Strength, 48 mm Width, 55 m Length
Mi Item #02924770
MFR #101008
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Packaging Tape - Beige Color, 18 in/lb Tensile Strength, 48 mm Width, 55 m Length
Mi Item #02924770
MFR #101008

Mfr description
CP 106 NAT 48MM X 55M
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    55 m
  • Tensile Strength
    18 in/lb
  • Thickness
    4.7 mil
  • Width
    48 mm

Details

  • Adhesive Material
    Synthetic Rubber Based Adhesive
  • Backing Material
    Crepe Paper
  • Color
    Beige
  • Dispenser Type
    Hand
  • Elongation at Break
    8 %
  • Material Type
    Crepe paper
  • Standards Met
    ASTM D 6123/D 6123M-97 (2012),Type I
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)