1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Previous Page
Home
Adhesives, Sealants and Tape
Tape
Office and Packaging Tape
Packaging Tape
SHURTAPE TECHNOLOGIES 101468
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SHURTAPE TECHNOLOGIES
101468
Packaging Tape - Single-Sided, Red Color, 22 in-lbs Tensile Strength, 55 m Long
MI ITEM #
02924799
MFR #
101468
Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can
request an item
or
contact us
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
CP 632 RED 18MM X 55M
Specifications
Backing Material
Crepe Paper
Color
Red
Dispenser Type
Hand
Elongation at Break
8 %
Length
55 m
Tensile Strength
22 in/lb
Thickness
5.4 mil
Width
18 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought