Motion
100263
Film Tape - Length: 55 m, Width: 24 mm, Thick: 5.7 mil, Natural
MI ITEM #02924829
MFR #100263
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Film Tape - Length: 55 m, Width: 24 mm, Thick: 5.7 mil, Natural
MI ITEM #02924829
MFR #100263

Availability:
In Stock
In stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    55 m
  • Thickness
    5.7 mil
  • Width
    24 mm

Details

  • Adhesion Strength
    41 oz-in
  • Backing Material
    Crepe Paper
  • Color
    Natural
  • Max Operating Temperature
    +200 °F

Overview

Mfr description
CP 66 NAT 24MM X 55M

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought