1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SHURTAPE TECHNOLOGIES
100486
Film Tape - Length: 55 m, Width: 18 mm, Thick: 5.3 mil, Natural
MI ITEM #
02924834
MFR #
100486
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Adhesives, Sealants and Tape
Tape
Film Tape
SHURTAPE TECHNOLOGIES 100486
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SHURTAPE TECHNOLOGIES
100486
Film Tape - Length: 55 m, Width: 18 mm, Thick: 5.3 mil, Natural
MI ITEM #
02924834
MFR #
100486
Mfr description
CP 83 NAT 18MM X 55M
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Length
55 m
Thickness
5.3 mil
Width
18 mm
Details
Adhesion Strength
43 oz/in
Adhesive Material
Rubber
Backing Material
Crepe Paper
Color
Natural
Max Operating Temperature
+150 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items