1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SHURTAPE TECHNOLOGIES
101536
Packaging Tape - 55 m Long, 48 mm Wide, 5.3 mil Thick, Beige
MI ITEM #
02924837
MFR #
101536
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Adhesives, Sealants and Tape
Tape
Office and Packaging Tape
Masking and Painters Tape
SHURTAPE TECHNOLOGIES 101536
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SHURTAPE TECHNOLOGIES
101536
Packaging Tape - 55 m Long, 48 mm Wide, 5.3 mil Thick, Beige
MI ITEM #
02924837
MFR #
101536
Mfr description
101536 CP 83 NAT 48MM X 55M
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Length
55 m
Thickness
5.3 mil
Weight
0.61 lbs
Width
48 mm
Details
Adhesive Material
Synthetic Rubber Based Adhesive
Backing Material
Crepe Paper
Color
Beige
Standards Met
ASTM D 6123/D 6123M-97 (2012),Type I
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items