1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SHURTAPE TECHNOLOGIES
111951
Packaging Tape - Single-Sided, Clear Color, 22 in-lbs Tensile Strength, 66 m Long
MI ITEM #
02924848
MFR #
111951
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Adhesives, Sealants and Tape
Tape
Office and Packaging Tape
Packaging Tape
SHURTAPE TECHNOLOGIES 111951
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SHURTAPE TECHNOLOGIES
111951
Packaging Tape - Single-Sided, Clear Color, 22 in-lbs Tensile Strength, 66 m Long
MI ITEM #
02924848
MFR #
111951
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
CT 109 NAT 12MM X 66M
Specifications
Backing Material
Cellulose Film
Color
Clear
Dispenser Type
Hand
Elongation at Break
18 %
Length
66 m
Tensile Strength
22 in/lb
Thickness
1.7 mil
Width
12 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought