Motion
101332
DF 545 BLU Cloth Tape Double-Sided Polyester/Cotton 33m 48mm Wide
MI ITEM #02924854
MFR #101332
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DF 545 BLU Cloth Tape Double-Sided Polyester/Cotton 33m 48mm Wide
MI ITEM #02924854
MFR #101332

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
DF 545 BLU 48MM X 33M

Specifications

  • Backing Material
    Polyester/Cotton
  • Flame Retardant
    Not Flame Retardant
  • Water Resistance
    Not Water Resistant
  • Width
    48 mm
  • Length
    33 m
  • Thickness
    0.34 mm
  • Color
    Blue
  • Adhesion Strength
    45 oz-in
  • Elongation at Break
    9 %
  • Tensile Strength
    25 in
  • Operating Temperature Range
    +50 to +200 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought