Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DF 642 Cloth Tape Double-Sided Polyester/Cotton 23m 48mm Wide
Mi Item #02924860
MFR #104772

Mfr description
DF 642 NAT 48MM X 23M
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Length
    23 m
  • Tensile Strength
    32 in
  • Thickness
    0.3 mm
  • Width
    48 mm

Details

  • Adhesion Strength
    40 oz-in
  • Backing Material
    Polyester/Cotton
  • Color
    White
  • Elongation at Break
    8 %
  • Flame Retardant
    Not Flame Retardant
  • Operating Temperature Range
    +50 to +225 °F
  • Water Resistance
    Not Water Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)