Motion
201793
Packaging Tape - Brown Color, 37 in/lb Tensile Strength, 72 mm Width, 55 m Length
MI ITEM #02924902
MFR #201793
List Price$22.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Packaging Tape - Brown Color, 37 in/lb Tensile Strength, 72 mm Width, 55 m Length
MI ITEM #02924902
MFR #201793

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$22.08/each for your price

Overview

Mfr description
FP 96 KFT 72MM X 55M

Specifications

  • Adhesive Material
    Rubber-based adhesive
  • Backing Material
    Flatback Paper
  • Color
    Brown
  • Dispenser Type
    Hand
  • Elongation at Break
    6 %
  • Length
    55 m
  • Standards Met
    ASTM D 6123/D 6123M-97 (2012),Type II
  • Tensile Strength
    37 in/lb
  • Thickness
    6.2 mil
  • Width
    72 mm
  • Material Type
    Flatback Kraft Paper

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought