Motion
101072
Packaging Tape - Single-Sided, Brown Color, 33 in-lbs Tensile Strength, 55 m Long
Mi Item #02924906
MFR #101072
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Packaging Tape - Single-Sided, Brown Color, 33 in-lbs Tensile Strength, 55 m Long
Mi Item #02924906
MFR #101072

Mfr description
FP 97 KFT 48MM X 55M
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    55 m
  • Tensile Strength
    33 in/lb
  • Thickness
    6.1 mil
  • Width
    48 mm

Details

  • Backing Material
    Flatback Paper
  • Color
    Brown
  • Dispenser Type
    Hand
  • Elongation at Break
    5 %
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)