Motion
101073
Packaging Tape - Brown Color, 33 in/lb Tensile Strength, 72 mm Width, 55 m Length
MI ITEM #02924909
MFR #101073
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Packaging Tape - Brown Color, 33 in/lb Tensile Strength, 72 mm Width, 55 m Length
MI ITEM #02924909
MFR #101073

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    55 m
  • Tensile Strength
    33 in/lb
  • Thickness
    6.1 mil
  • Width
    72 mm

Details

  • Adhesive Material
    Synthetic Rubber Based Adhesive
  • Backing Material
    Flatback Paper
  • Color
    Brown
  • Dispenser Type
    Hand
  • Elongation at Break
    5 %
  • Material Type
    Flatback Kraft Paper
  • Standards Met
    ASTM D 6123/D 6123M-97 (2012),Type II,FDA Indirect Contact CFR 21,174.5,FDA Indirect Contact CFR 21,175.105,FDA Indirect Contact CFR 21,176.170,FDA Indirect Contact CFR 21,176.180

Overview

Mfr description
FP 97 KFT 72MM X 55M

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought