Motion
101229
Packaging Tape - White Color, 100 in/lb Tensile Strength, 18 mm Width, 55 m Length
Mi Item #02924919
MFR #101229
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Packaging Tape - White Color, 100 in/lb Tensile Strength, 18 mm Width, 55 m Length
Mi Item #02924919
MFR #101229

Mfr description
GS 490 WHI 18MM X 55M
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    55 m
  • Tensile Strength
    100 in/lb
  • Thickness
    4.5 mil
  • Width
    18 mm

Details

  • Adhesive Material
    Synthetic rubber/resin hot melt adhesive
  • Backing Material
    Polypropylene
  • Color
    White
  • Dispenser Type
    Hand
  • Elongation at Break
    3.7 %
  • Material Type
    Fiberglass Reinforced
  • Reinforcement Type
    Fiberglass Reinforced
  • Standards Met
    FDA Indirect Contact CFR 21,175.105
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)