Motion
101341
Packaging Tape - Single-Sided, White Color, 150 in-lbs Tensile Strength, 55 m Long
Mi Item #02924927
MFR #101341
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Packaging Tape - Single-Sided, White Color, 150 in-lbs Tensile Strength, 55 m Long
Mi Item #02924927
MFR #101341

Mfr description
GS 500 WHI 36MM X 55M
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    55 m
  • Tensile Strength
    150 in/lb
  • Thickness
    5.2 mil
  • Width
    36 mm

Details

  • Backing Material
    Polypropylene
  • Color
    White
  • Dispenser Type
    Hand
  • Elongation at Break
    3.7 %
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)