Motion
101287
Packaging Tape - Single-Sided, White Color, 175 in-lbs Tensile Strength, 55 m Long
Mi Item #02924932
MFR #101287
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Packaging Tape - Single-Sided, White Color, 175 in-lbs Tensile Strength, 55 m Long
Mi Item #02924932
MFR #101287

Mfr description
GS 501 WHI 24MM X 55M
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    55 m
  • Tensile Strength
    175 in/lb
  • Thickness
    5.4 mil
  • Width
    24 mm

Details

  • Backing Material
    Polypropylene
  • Color
    White
  • Dispenser Type
    Hand
  • Elongation at Break
    3.7 %
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)