Motion
101375
Packaging Tape - White Color, 300 in/lb Tensile Strength, 24 mm Width, 55 m Length
MI ITEM #02924937
MFR #101375
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Packaging Tape - White Color, 300 in/lb Tensile Strength, 24 mm Width, 55 m Length
MI ITEM #02924937
MFR #101375

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    55 m
  • Tensile Strength
    300 in/lb
  • Thickness
    6.3 mil
  • Width
    24 mm

Details

  • Adhesive Material
    Synthetic rubber/resin hot melt adhesive
  • Backing Material
    Biaxially Oriented Polypropylene Film, Fiberglass Reinforced Polypropylene
  • Color
    White
  • Elongation at Break
    3.7 %
  • Material Type
    Fiberglass Reinforced
  • Reinforcement Type
    Fiberglass Reinforced
  • Standards Met
    ASTM D 5330,Type II,FDA Indirect Contact CFR 21,175.105

Overview

Mfr description
GS 521 WHI 24MM X 55M

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought